{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 100 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 210 mm | |
Striking face ⌀ of the inserts | 100 mm | |
Handle length | 900 mm | |
Overall length | 1,000 mm | |
Weight | 7 kg | |
Material of body | Steel | |
Material of insert | Nylon, white, hard | |
Material of the handle | Hickory wood | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 755400 100/7 | |
EAN / GTIN | 4030618301868 | |
Manufacturer number | 3366.107 |