• The item cannot be ordered due to missing prices.

Combination hammer 40 mm

Article no.: 754890 40
New product

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 40 mm
Hammer head dimensions 38×38 mm
Series Ultratec DUO
Head length with inserts 124 mm
Overall length 357 mm
Weight 1 kg
Material of body Heat treatable steel, induction hardened
Material of insert Nylon, white, hard (single-ended)
Material of the handle Glass fibre
dead-blow no
Type of product Hammer

Identification numbers & Classifications

Article number 754890 40
EAN / GTIN 4016134010316
Manufacturer number 5039980040

Description

Version:

Combined engineer’s hammer and soft hammer, sides additionally with ground striking faces for working in confined spaces. Head made of highly tempered steel with an exchangeable set of inserts made of wear-resistant nylon – shore hardness approx. 68D. With unbreakable “Ultratec” glass fibre handle.

Spare part:

Nylon insert No. 754895.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart