{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 32 mm | |
Hammer head dimensions | 31×31 mm | |
Series | Ultratec DUO | |
Head length with inserts | 108 mm | |
Overall length | 320 mm | |
Weight | 0.53 kg | |
Material of insert | Nylon, white | |
Material of the handle | Glass fibre | |
dead-blow | no | |
Type of product | Hammer |
Article number | 754890 32 | |
EAN / GTIN | 4016134010293 | |
Manufacturer number | 5039980032 |