• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer with super-plastic inserts 40G mm

Article no.: 753100 40G

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SIMPLEX
Series SIMPLEX soft-faced hammer
Head length with inserts 110 mm
Striking face ⌀ of the inserts 40 mm
Handle length 280 mm
Overall length 330 mm
Weight 0.61 kg
Material of body Cast steel
Material of insert Super-plastic, medium hard
Material of the handle wood
Colour white
Type of product Hammer

Identification numbers & Classifications

Article number 753100 40G
EAN / GTIN 4030618300182
Manufacturer number 3007.040

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart