• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer with super-plastic inserts, white, Body ⌀ / Material: 125Gmm

Article no.: 753100 125G
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SIMPLEX
Head length with inserts 215 mm
Striking face ⌀ of the inserts 125 mm
Handle length 900 mm
Overall length 1,050 mm
Weight 7.7 kg
Material of body Cast steel
Material of insert Super-plastic, medium hard
Material of the handle Hickory
Colour white
Type of product Hammer

Identification numbers & Classifications

Article number 753100 125G
EAN / GTIN 4030618300878
Manufacturer number 3007.125

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.
Sledgehammers: Annealed cast iron housing; American hickory wood handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart