{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head length with inserts | 175 mm | |
Striking face ⌀ of the inserts | 80 mm | |
Handle length | 400 mm | |
Overall length | 500 mm | |
Weight without inserts | 1,895 g | |
Colour | natural | |
dead-blow | yes | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 752520 80G | |
EAN / GTIN | 4045197978073 | |
Manufacturer number | 752520 80G |
This article |
Recommendations |
|
---|---|---|
Soft-faced hammer with nylon inserts 80G mm |
||
Colour | natural | black |
Overall length | 500 | 500 |
Head length with inserts | 175 | 175 |
Striking face ⌀ of the inserts | 80 | 80 |
Handle length | 400 | 400 |
Type of product | Hammer | Hammer |