• The item cannot be ordered due to missing prices.

Copper hammer with 3-component handle 750 g

Article no.: 751210 750

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 750 g
Handle length 320 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751210 750
EAN / GTIN 8024886010238
Manufacturer number 070K/750G

Description

Version:

Hammer head of copper bar material, edges broken.
With unbreakable 3-component handle (aluminium core, polyamide and rubber components), and additional handle protection sleeve.

Advantage:

Ergonomic, non-slip, vibration-free, protects the wrist.

Downloads & documents

Compare with similar products

This article


Recommendations


Copper hammer with 3-component handle 750 g

Copper hammer with 3-component handle 750 g

Weight without handle 750 750
Handle length 320 300
Type of product Hammer Hammer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart