{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,000 g | |
Handle length | 320 mm | |
Type of product | Hammer |
Article number | 751210 1000 | |
EAN / GTIN | 8024886010245 | |
Manufacturer number | ABI1 |
This article |
Recommendations |
|
---|---|---|
Copper hammer with 3-component handle, Weight without handle: 1000g |
||
Weight without handle | 1,000 g | 1,000 g |
Handle length | 320 mm | 360 mm |
Type of product | Hammer | Hammer |