• The item cannot be ordered due to missing prices.

Hickory hammer handle with wedge 360 mm

Article no.: 751205 360

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 360 mm
Material Hickory wood
Type of product Handle

Identification numbers & Classifications

Article number 751205 360
EAN / GTIN 8024886004756
Manufacturer number 332H 360

Description

Suitable for:

Copper hammer no. 751200.

Suitable for:

No. 751200 with weight: 1500 g

Downloads & documents

Compare with similar products

This article


Recommendations


Hickory hammer handle with wedge  360 mm

Hickory hammer handle with wedge 360 mm

Handle length 360 360
Handle protection Nylon
Material Hickory wood Hickory wood
Type of product Handle Handle

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart