• The item cannot be ordered due to missing prices.

Hickory hammer handle with protective sleeve and ring wedge 360 mm

Article no.: 751650 360

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Handle length 360 mm
    Handle protection Nylon
    Material Hickory wood
    Type of product Handle

    Identification numbers & Classifications

    Article number 751650 360
    EAN / GTIN 4045197379672
    Manufacturer number 751650 360

    Description

    Version:

    Shaped hickory hammer handle with nylon protective sleeve and ring wedge.

    Suitable for:

    GARANT engineer’s hammer No. 750110 and GARANT soft-faced hammer No. 754120 / 754160.

    Suitable for:

    No. 750110 with weight: 1000 g

    Note:

    For hammer No. 750110 size 100 see spare handle No. 751700 size 260.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart