• The item cannot be ordered due to missing prices.

Engineer’s hammer, French style with “Ultratec” handle, Weight without handle: 2000g

Article no.: 750660 2000

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 2,000 g
Head length L 142 mm
Face height H 55 mm
Handle length 400 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750660 2000
EAN / GTIN 4016134003011
Manufacturer number 5029982000

Description

Version:

Drop-forged, hardened and tempered. Head painted, face and peen bright finished.
With unbreakable “Ultratec” glass fibre handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart