• The item cannot be ordered due to missing prices.

Engineer’s hammer, French style with “Ultratec” handle, Weight without handle: 500g

Article no.: 750660 500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 500 g
Head length L 98 mm
Face height H 32 mm
Handle length 320 mm
non-sparking no
Type of product Hammer

Identification & Classification

Article number 750660 500
EAN / GTIN 4016134002885
Manufacturer number 5029980500
Manufacturer Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Version:

Drop-forged, hardened and tempered. Head painted, face and peen bright finished.
With unbreakable “Ultratec” glass fibre handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart