• The item cannot be ordered due to missing prices.

Engineer’s hammer SecuTec® with Handle protection sleeve 200 g

Article no.: 750115 200

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 200 g
    Handle length 280 mm
    Type of product Hammer

    Identification numbers & Classifications

    Article number 750115 200
    EAN / GTIN 4016671027945
    Manufacturer number 0001202-0200

    Description

    Version:

    With hickory handle ergonomic shape, varnished.
    Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
    SecuTec® safety hammer with handle protection sleeve of steel with collar and secured with PICARD wedge screw (the pull-off values of the hammer head are many times greater than the DIN pull-off values).

    Standard:

    Hammer head to DIN 1041.

    Material:

    Special tool steel.

    Spare part:

    Spare handle available under No. 751680.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Engineer’s hammer SecuTec® with Handle protection sleeve 200 g

    Engineer’s hammer SecuTec® with Handle protection sleeve 200 g

    Weight without handle 200 200 200 200
    Handle length 280 280 280 280
    Type of product Hammer Hammer Hammer Hammer

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart