• The item cannot be ordered due to missing prices.

SecuTec® hickory hammer handle with protective sleeve and wedge screw, Handle length: 280mm

Article no.: 751680 280

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SecuTec®
Handle length 280 mm
Material Hickory wood
Type of product Handle

Identification & Classification

Article number 751680 280
EAN / GTIN 4016671029901
Manufacturer number 0099122-0200
Manufacturer Picard GmbH, Rottsiepen 15, 42349 WUPPERTAL, Germany, www.picard-hammer.de

Description

Version:

Shaped hickory hammer handle with steel protective sleeve and PICARD wedge screw.

Suitable for:

SecuTec® PICARD engineer’s hammer No. 750115.

Suitable for:

No. 750115 with weight: 200 g

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart