• The item cannot be ordered due to missing prices.

Cross-cut chisel 250 mm

Article no.: 740600 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Blade width 9 mm
Weight 455 g
Type of product Chisels

Identification numbers & Classifications

Article number 740600 250
EAN / GTIN 4049002000935
Manufacturer number R320 250 1

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 6451.
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart