• The item cannot be ordered due to missing prices.

Cross-cut chisel, overall length: 125mm

Article no.: 740600 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Blade width 5 mm
Weight 100 g
Type of product Chisels

Identification & Classification

Article number 740600 125
EAN / GTIN 4049002000850
Manufacturer number R320 125 1
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 6451.
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart