• The item cannot be ordered due to missing prices.

UNIBOLT® bolt cutter 1070 mm

Article no.: 733500 1070
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 1,070 mm
Cutting capacity <48 HR
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 16 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 11 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 10 mm
Manufacturer's designation UNIBOLT®
Blade hardened
Material Special tool steel
Surface painted red
with adjustment screw yes
with over-expansion guard yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 733500 1070
EAN / GTIN 4005887357502
Manufacturer number 87430025

Description

Version:

Cutter head with compound action and universal jaws. Eccentric screws allow precise and easy adjustment of the blades. Drop forged, centre stop with extra-large shock-absorbing zone; painted tubular handles.

Application:

For cutting normal and high-tensile steels up to 48 HRC (about 1600 N/mm2 tensile strength).

Material:

Special tool steel jaws, blades induction hardened.

Spare part:

Spare jaws No. 734110.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart