{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 610 mm | |
Cutting capacity | <48 HR | |
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ | 9 mm | |
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ | 8 mm | |
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ | 7 mm | |
Manufacturer's designation | UNIBOLT® | |
Blade | hardened | |
Material | Special tool steel | |
Surface | painted red | |
with adjustment screw | yes | |
with over-expansion guard | yes | |
Type of product | Cutting pliers |
Article number | 733500 610 | |
EAN / GTIN | 4005887563309 | |
Manufacturer number | 87430010 |