{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 60 mm | |
Cutting capacity multi-core cable up to | 600 mm2 | |
overall length | 320 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Operation | mechanical, single-handed, ratchet principle | |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Protection against trapping fingers | yes | |
Type of product | Scissors |
Article number | 731150 60 | |
EAN / GTIN | 4003773075189 | |
Manufacturer number | 95 36 320 |