• The item cannot be ordered due to missing prices.

Cable cutter with compound action VDE insulated 52 mm

Article no.: 731150 52

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for cable ⌀ 52 mm
Cutting capacity multi-core cable up to 380 mm2
overall length 280 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Operation mechanical, single-handed, ratchet principle
Material Special quality tool steel, drop-forged, oil-hardened
Protection against trapping fingers yes
Type of product Scissors

Identification numbers & Classifications

Article number 731150 52
EAN / GTIN 4003773026891
Manufacturer number 95 36 280

Description

Version:

Cutter head with sickle shaped blade and compound action (one handed operation). Double blades ensure square cut.
Insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.

Application:

For clean cutting of aluminium and copper cables (even flex cables). Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors.

Material:

Special steel blade, coated sheet metal handles.

Note:

On single-core cables the cutting force is around 30 % less.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart