• The item cannot be ordered due to missing prices.

Cable cutter, with 2-component grips VDE insulated 245 mm

Article no.: 730250 245

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 95 mm2
Cutting capacity up to ⌀ 22 mm
overall length 245 mm
Manufacturer's designation KT22
Norm DIN EN IEC 60900 / VDE 0682-201
Handle Plastic covering
Operation mechanical, single-handed
Material Special tool steel, drop-forged
Surface bright finish
with return spring no
Type of product Scissors

Identification numbers & Classifications

Article number 730250 245
EAN / GTIN 4032248945528
Manufacturer number 1157830000

Description

Version:

Handles with insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.
Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steel, drop-forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart