{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting capacity | 70 mm2 | |
Cutting capacity up to ⌀ | 12 mm | |
overall length | 225 mm | |
Manufacturer's designation | KT12 | |
Norm | DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Plastic covering | |
Operation | mechanical, single-handed | |
Material | Special tool steel, drop-forged | |
Surface | bright finish | |
with return spring | no | |
Type of product | Scissors |
Article number | 730250 225 | |
EAN / GTIN | 4008190181970 | |
Manufacturer number | 9002660000 |