{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 230 mm | |
for conductor cross-section | 0.5 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729720 6IS | |
EAN / GTIN | 4045197166753 | |
Manufacturer number | 729720 6IS |
This article |
Recommendations |
|
---|---|---|
Crimping tool 6IS |
||
for conductor cross-section | 0.5 ;6 | 0.5 ;6 |
overall length | 230 | 225 |
Type of product | Crimping tool | Crimping tool |