• The item cannot be ordered due to missing prices.

Crimping tool, Type: 10NIS

Article no.: 729720 10NIS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 230 mm
for conductor cross-section 1.5 mm2 - 10 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729720 10NIS
EAN / GTIN 4045197166760
Manufacturer number 729720 10NIS

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Economy version. F48/63 including holder for blade terminals.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool, Type: 10NIS

Crimping tool, Type: 10NIS

for conductor cross-section 1.5 mm2 - 10 mm2 0.1 mm2 - 10 mm2
overall length 230 mm 225 mm
Type of product Crimping tool Crimping tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart