{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for conductor cross-section | 0.08 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729460 16 | |
EAN / GTIN | 4049002058981 | |
Manufacturer number | R610 088 3 |
This article |
Recommendations |
|
---|---|---|
Crimping tool for terminal sleeves 16 mm2 |
||
for conductor cross-section | 0.08 ;6 | 2.5 ;16 |
overall length | 190 | 190 |
Type of product | Crimping tool | Crimping tool |