{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for conductor cross-section | 2.5 mm2 - 16 mm2 | |
Type of product | Crimping tool |
Article number | 729471 16 | |
EAN / GTIN | 4045197891006 | |
Manufacturer number | 729471 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |