{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
for conductor cross-section | 0.08 mm2 - 16 mm2 | |
Standard | DIN 46228 | |
Surface | chrome-plated | |
Type of product | Crimping tool |
Article number | 729451 16 | |
EAN / GTIN | 4049002111105 | |
Manufacturer number | R610 185 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Crimping tool for terminal sleeves, for conductor cross-section: 16mm2 |
||||
for conductor cross-section | 0.08 mm2 - 16 mm2 | 0.08 mm2 - 10 mm2 | 2.5 mm2 - 16 mm2 | 0.08 mm2 - 10 mm2 |
overall length | 180 mm | 190 mm | 190 mm | 190 mm |
Type of product | Crimping tool | Crimping tool | Crimping tool | Crimping tool |