{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 210 mm | |
for conductor cross-section | 0.25 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729411 6 | |
EAN / GTIN | 4045197891020 | |
Manufacturer number | 729411 6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Crimping tool for terminal sleeves 6 mm2 |
||
for conductor cross-section | 0.25 ;6 | 0.5 ;6 |
overall length | 210 | 205 |
Type of product | Crimping tool | Crimping tool |