• The item cannot be ordered due to missing prices.

Crimping tool for terminal sleeves 16 mm2

Article no.: 729411 16

Product details

Technical Data

overall length 225 mm
for conductor cross-section 10 mm2 - 16 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729411 16
EAN / GTIN 4045197891228
Manufacturer number 729411 16

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
GARANT: Easy to use, the jaws cover the entire crimping range, terminal sleeves are inserted from the front. Parallel jaw movement ensures equal crimping over the whole terminal sleeve length. Ergonomically designed handles with anti-slip protection. Crimp profile to DIN 46228.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool for terminal sleeves  16 mm<sup>2</sup>

Crimping tool for terminal sleeves 16 mm2

for conductor cross-section 10 ;16 0.5 ;16 0.08 ;16
overall length 225 220 213
Type of product Crimping tool Crimping tool Crimping tool

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart