{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 80 mm | |
overall length | 150 mm | |
Material of handle | Impact-resistant plastic (free of cadmium) | |
Type of product | Scraper and deburrer |
Article number | 727991 3 | |
EAN / GTIN | 7610733266562 | |
Manufacturer number | PB 7677.3-80 BL |