• The item cannot be ordered due to missing prices.

Pick Tool 2

Article no.: 727991 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade length 80 mm
    overall length 150 mm
    Material of handle Impact-resistant plastic (free of cadmium)
    Type of product Scraper and deburrer

    Identification numbers & Classifications

    Article number 727991 2
    EAN / GTIN 7610733276189
    Manufacturer number 7676.3-80 BL

    Description

    Suitable for:

    Pick Tools set, No. 727990 size 5.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart