• The item cannot be ordered due to missing prices.

Tweezers narrow tips, 155 mm Form 22 TITAN

Article no.: 727530 TITAN

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Reintitan, stainless

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Reintitan, stainless
Length 155 mm
Tip characteristics narrow, inner face serrated
Point form 22
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727530 TITAN
EAN / GTIN 4045197992994
Manufacturer number 727530 TITAN

Description

Version:

Inside serrated.
Pure titanium, stainless, acid-resistant, non-magnetic, highly resilient, highly wear resistant, heat resistant to approx. 800 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart