• The item cannot be ordered due to missing prices.

Tweezers narrow tips, 155 mm Form 22 N

Article no.: 727530 N

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Special steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Special steel
    Length 155 mm
    Tip characteristics narrow, inner face serrated
    Point form 22
    Surface of tweezers nickel-plated
    Tip exchangeable no
    Type of product Tweezers

    Identification numbers & Classifications

    Article number 727530 N
    EAN / GTIN 4045197992987
    Manufacturer number 727530 N

    Description

    Version:

    Inside serrated.
    Of special steel, nickel-plated (No. 727520 / 7560 painted black).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart