{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe-nosed, straight | |
Standard | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number | 713300 200 | |
EAN / GTIN | 4003773022831 | |
Manufacturer number | 26 16 200 |