{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe-nosed, straight | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chromium vanadium steel | |
Surface | chemically blackened, head bright polished | |
Type of product | Multi-function pliers |
Article number | 713150 160 | |
EAN / GTIN | 4003773013099 | |
Manufacturer number | 25 01 160 |
This article |
Recommendations |
|||
---|---|---|---|---|
Snipe nose pliers, straight, polished, overall length: 160mm |
||||
Type of jaws | inner face roughened | inner face roughened | inner face roughened | inner face roughened |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) |
Jaw length | 50 mm | 50 mm | 50 mm | 50 mm |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | plastic coated | Multi-component covering |
Jaw design | snipe-nosed, straight | snipe-nosed, straight | snipe-nosed, straight | snipe nose, straight |
Standard | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 |
Material | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |