• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight, polished 140 mm

Article no.: 713150 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Jaw length 42 mm
Jaw design snipe-nosed, straight
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface chemically blackened, head bright polished
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713150 140
EAN / GTIN 4003773033158
Manufacturer number 25 01 140

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Jaws chemically blackened, head bright polished. Plastic coated handles. Twist-tolerant flexible precision tips.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart