• The item cannot be ordered due to missing prices.

Flat nose pliers, polished, overall length: 180mm

Article no.: 710100 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Jaw length 35 mm
Jaw design flat
Standard DIN ISO 5745
Type of jaws inner face roughened
Handle plastic coated
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chemically blackened, head bright polished
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 710100 180
EAN / GTIN 4003773015666
Manufacturer number 20 01 180

Description

Version:

With short strong jaws (flat). Serrated inside jaws.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart