• The item cannot be ordered due to missing prices.

Flat nose pliers, polished 125 mm

Article no.: 710100 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 125 mm
    Jaw length 27 mm
    Jaw design flat
    Standard DIN ISO 5745
    Type of jaws inner face roughened
    Handle plastic coated
    Material Special tool steel, drop-forged and oil-hardened
    Surface of pliers chemically blackened, head bright polished
    Type of product Flat-nose pliers

    Identification numbers & Classifications

    Article number 710100 125
    EAN / GTIN 4003773014447
    Manufacturer number 20 01 125

    Description

    Version:

    With short strong jaws (flat). Serrated inside jaws.
    Jaws chemically blacked, polished head, plastic coated handles.

    Standard:

    DIN ISO 5745

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart