• The item cannot be ordered due to missing prices.

Long nose grip wrench 175 mm

Article no.: 708401 175

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Jaw length 45 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708401 175
EAN / GTIN 4062406240363
Manufacturer number 708401 175

Description

Version:

Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated.

Application:

For holding small and very small components (jaws approx. 4 mm thick at tip).

Material:

Jaws of high-quality steel, hardened and tempered.

Spare part:

Spare springs No. 708301 sizes 4, 5, and 7.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart