• The item cannot be ordered due to missing prices.

Long nose grip wrench 135 mm

Article no.: 708401 135

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 135 mm
    Jaw length 40 mm
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 708401 135
    EAN / GTIN 4062406240356
    Manufacturer number 708401 135

    Description

    Version:

    Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated.

    Application:

    For holding small and very small components (jaws approx. 4 mm thick at tip).

    Material:

    Jaws of high-quality steel, hardened and tempered.

    Spare part:

    Spare springs No. 708301 sizes 4, 5, and 7.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart