{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 53 mm | |
Jaw capacity | 44 mm | |
Type of product | Grip wrench |
Article number | 708251 190 | |
EAN / GTIN | 4062406124700 | |
Manufacturer number | 708251 190 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Automatic grip wrench, self-adjusting 190 mm |
||||||||||||
Jaw length | 53 mm | 16 mm | 23 mm | 38 mm | 32 mm | 47 mm | 35 mm | 35 mm | 45 mm | 30 mm | 24 mm | 30 mm |
overall length | 115 mm | 140 mm | 225 mm | 185 mm | 300 mm | 250 mm | 250 mm | 300 mm | 175 mm | |||
Jaw capacity | 44 mm | 25 mm | 28 mm | 40 mm | 35 mm | 60 mm | 40 mm | 40 mm | 55 mm | 30 mm | 32 mm | 44 mm |
Type of product | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench | Grip wrench |