• The item cannot be ordered due to missing prices.

Universal grip wrench, jaw shape oval 225 mm

Article no.: 708005 225

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 225 mm
    Jaw length 38 mm
    Jaw capacity 40 mm
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 708005 225
    EAN / GTIN 4045197717306
    Manufacturer number 708005 225

    Description

    Version:

    Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
    Jaw shape oval.

    Application:

    For clamping profiled and flat materials. Clamping force up to 10,000 N.

    Material:

    Jaws of chrome vanadium steel, drop forged.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart