{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | inner face serrated | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged | |
Material | Chrome vanadium steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 703000 200 | |
EAN / GTIN | 4045197282576 | |
Manufacturer number | 703000 200 |
This article |
Recommendations |
|
---|---|---|
Vanadium combination pliers, bright finished, overall length: 200mm |
||
non-sparking | no | no |
overall length | 200 mm | 200 mm |
Handle | plastic coated | Multi-component covering |
Standard | DIN ISO 5746 | DIN ISO 5746 |
Surface | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 2 mm | 2 mm |
Material | Chrome vanadium steel | Chrome vanadium steel. |