• The item cannot be ordered due to missing prices.

Vanadium combination pliers, bright finished, with two-component grips 200 mm

Article no.: 702995 200

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity hard wire up to ⌀ 2.5 mm
Cutting capacity piano wire up to ⌀ 2 mm
Standard DIN ISO 5746
Jaw characteristics inner face serrated
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged
Material Chrome vanadium steel.
Surface bright finish
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 702995 200
EAN / GTIN 4045197887337
Manufacturer number 702995 200

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); suitable even for piano wire.
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5746

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart