• The item cannot be ordered due to missing prices.

Heavy-duty combi pliers, polished, overall length: 225mm

Article no.: 700440 225

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 225 mm
Cutting capacity hard wire up to ⌀ 3 mm
Cutting capacity piano wire up to ⌀ 2.5 mm
Standard DIN ISO 5746
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
Material Special tool steel
Surface chemically blacked, head bright polished
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700440 225
EAN / GTIN 4003773013198
Manufacturer number 02 01 225

Description

Version:

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened (approx. 63 HRC); also suitable for piano wire.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5746.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart