{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.8 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Standard | DIN ISO 5746 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
Material | Special tool steel | |
Surface | chemically blacked, head bright polished | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700440 200 | |
EAN / GTIN | 4003773039679 | |
Manufacturer number | 02 01 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
Heavy-duty combi pliers, polished, overall length: 200mm |
on request
In stock
123 pieces in stock
21,20 €
plus VAT at the current rate
Prices plus delivery costs
|
|||
non-sparking | no | no | no | no |
overall length | 200 mm | 200 mm | 200 mm | 200 mm |
Handle | plastic coated | Gaine multimatière avec surface ergonomique en Haptoprene | 2-component grip | 2-component grip |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | Taillants trempés par induction (environ 63 HRC) | Cutting edges induction hardened (approx. 63 HRC) | Cutting edges induction hardened (approx. 63 HRC) |
Standard | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 |
Surface | chemically blacked, head bright polished | chromée | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 2.2 mm | 2,2 mm | 2.2 mm | 2.2 mm |