{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746 | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700340 180 | |
EAN / GTIN | 4045197416919 | |
Manufacturer number | 700340 180 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty combination pliers, chrome-plated, with two-component grips 180 mm |
|||
overall length | 180 | 180 | 180 |
Handle | Multi-component covering with non-slip Haptoprene surface | 2-component grip | 2-component grip |
Standard | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 |
Surface | chrome-plated | bright finish | bright finish |
Cutting capacity hard wire up to ⌀ | 2.5 | 2.5 | 2.5 |
Cutting capacity piano wire up to ⌀ | 2 | 2 | 2 |
Material | Special tool steel | Special tool steel | Special tool steel |