• The item cannot be ordered due to missing prices.

Heavy duty combi pliers, bright finish 180 mm

Article no.: 700450 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 180 mm
    Cutting capacity hard wire up to ⌀ 2.5 mm
    Cutting capacity piano wire up to ⌀ 2 mm
    Standard DIN ISO 5746
    Handle 2-component grip
    Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
    Material Special tool steel
    Surface bright finish
    non-sparking no
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 700450 180
    EAN / GTIN 4045197283511
    Manufacturer number 700450 180

    Description

    Version:

    Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened (approx. 63 HRC); also suitable for piano wire.
    Jaws bright finished, plastic coated handles.

    Standard:

    DIN ISO 5746.

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart