• The item cannot be ordered due to missing prices.

Service tool case with base shell and tool boards

Article no.: 692955

Select article variation and quantity

Type Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Shaft pockets; Clip holders
  • Case load capacity: 35
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Shaft pockets; Clip holders
Case load capacity 35 kg
Characteristics case suitable for air travel
Internal dimension length 470 mm
Internal dimension width 350 mm
Internal dimension height 200 mm
Weight 6.8 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692955
Manufacturer number 692955

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The soft surface is non-slip (rubberised effect) and does not damage surfaces. Powder-coated die-cast aluminium frame with 3D aluminium bands, integral toggle cylinder locks, and gas pressure springs for case lid positioning.
Internal fitments:
1 base shell including tool board with 11 elastic straps as a cover (No. 692982), 1 longitudinal divider (No. 692993) in the base shell, 1 tool board with tool clips on the front and rear (No. 692988), 1 tool board with 23 elastic straps and 1 securing pocket on the front and rear(No. 692989).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart