{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 110 mm | |
Internal dimension width | 90 mm | |
Internal dimension height | 36 mm | |
Number of small dividers | 6 | |
Number of medium dividers | 1 | |
Number of trays | 1 | |
with cover | yes | |
Type of product | Storage bin |
Article number | 692770 | |
EAN / GTIN | 4006793919167 | |
Manufacturer number | 900021166 | |
Manufacturer | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |